Timken Tapered Roller Bearing 635
Inner diameter | 71.438 mm |
---|---|
Outer diameter | 136.525 mm |
Width | 41.275 mm |
Logistics dimensions (L x W x H) | 41,275x136,525x136,525 mm |
---|---|
Logistic Weight | 2391 g |
Packaged dimensions (D x W x H) | 49,022x141,732x141,732 mm |
Inner diameter | 71.438 mm |
Outer diameter | 136.525 mm |
Width | 41.275 mm |
Bearing Clearance | cn |
Series | 635 |
Material | steel |
Cage | steel |
Usually arrives within 14 working days