Tapered roller bearing NTN 4T-580/572X, Outer diameter: 139.992 mm | Inner diameter: 82.55 mm | Width: 36.512 mm
NTN - Tapered Roller Bearing - 4T-580/572X
See technical informationSee documentsReferences
NTN:4T-580/572X
Rubix:204A7771
EAN:4547359670813




Technical specifications
| Inner diameter | 82.55 mm |
|---|---|
| Outer diameter | 139.992 mm |
| Width | 36.512 mm |
Documents
Product details : NTN 4T-580/572X TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 139,7x139,7x36,512 mm |
|---|---|
| Logistic Weight | 2210 g |
| Inner diameter | 82.55 mm |
| Outer diameter | 139.992 mm |
| Width | 36.512 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 265000 N |
| Basic dynamic load, radial - Cr | 178000 N |
Show UNSPSC/ECL@SS
£ 66.97 excl. VAT
/ Each
£ 80.36 incl. VAT
- Delivery usually within ( 3 ) days