Timken Tapered Roller Bearing 795
Inner diameter | 127 mm |
---|---|
Width | 47.625 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 47,752x167,132x167,132 mm |
---|---|
Logistic Weight | 3938 g |
Packaged dimensions (D x W x H) | 52,4256x197,0532x197,0532 mm |
Inner diameter | 127 mm |
Width | 47.625 mm |
Bearing Clearance | cn |
Series | 795 |
Material | steel |
Cage | steel |
Usually arrives within 14 working days