Tapered Roller Bearing 2TS Assembly
Inner diameter | 101.6 mm |
---|---|
Outer diameter | 199.898 mm |
Width | 105.41 mm |
Logistics dimensions (L x W x H) | 105,41x199,898x199,898 mm |
---|---|
Logistic Weight | 14298 g |
Packaged dimensions (D x W x H) | 196,85x130,302x196,85 mm |
Inner diameter | 101.6 mm |
Outer diameter | 199.898 mm |
Width | 105.41 mm |
Usually arrives within 14 working days