Tapered roller bearing NTN 4T-49368, Outer diameter: 93.66 mm | Inner diameter: 41.275 mm | Width: 25.4 mm
NTN - Tapered Roller Bearing - 4T-49368
See technical informationReferences
NTN:4T-49368
Rubix:204A7686
EAN:4547359534559




Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 93.66 mm |
| Width | 25.4 mm |
Product details : NTN 4T-49368 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93,66x93,66x25,4 mm |
|---|---|
| Logistic Weight | 384 g |
| Inner diameter | 41.275 mm |
| Outer diameter | 93.66 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 54.77 excl. VAT
/ Each
£ 65.72 incl. VAT
- Usually arrives within 14 working days