Tapered roller bearing NTN 4T-M88010, Outer diameter: 68.262 mm | Inner diameter: 65 mm | Width: 17.462 mm
NTN - Tapered Roller Bearing - 4T-M88010
See technical informationReferences
NTN:4T-M88010
Rubix:204A8430
EAN:4547359489958




Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 68.262 mm |
| Width | 17.462 mm |
Product details : NTN 4T-M88010 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68,262x68,262x17,462 mm |
|---|---|
| Logistic Weight | 154 g |
| Inner diameter | 65 mm |
| Outer diameter | 68.262 mm |
| Width | 17.462 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 3.98 excl. VAT
/ Each
£ 4.78 incl. VAT
- Delivery usually within ( 3 ) days