Tapered roller bearing NTN 4T-HM617010, Outer diameter: 142.138 mm | Inner diameter: 135.54 mm | Width: 34.133 mm
NTN - Tapered Roller Bearing - 4T-HM617010
See technical informationSee documentsReferences
NTN:4T-HM617010
Rubix:204A8069
EAN:4547359668179




Technical specifications
| Inner diameter | 135.54 mm |
|---|---|
| Outer diameter | 142.138 mm |
| Width | 34.133 mm |
Documents
Product details : NTN 4T-HM617010 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 142,138x142,138x34,133 mm |
|---|---|
| Logistic Weight | 946 g |
| Inner diameter | 135.54 mm |
| Outer diameter | 142.138 mm |
| Width | 34.133 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 35.99 excl. VAT
/ Each
£ 43.19 incl. VAT
- Usually arrives within 14 working days