Tapered roller bearing Timken 15590/15520, Outer diameter: 57.15 mm | Inner diameter: 28.575 mm | Width: 17.463 mm
Timken Tapered Roller Bearing 15500
See technical informationReferences
Timken:15590/15520
Rubix:132A0468
EAN:0053893654140


Technical specifications
| Inner diameter | 28.575 mm |
|---|---|
| Outer diameter | 57.15 mm |
| Width | 17.463 mm |
Product details : TIMKEN 15590-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17,463x57,15x57,15 mm |
|---|---|
| Logistic Weight | 206 g |
| Packaged dimensions (D x W x H) | 26,924x60,452x60,452 mm |
| Inner diameter | 28.575 mm |
| Outer diameter | 57.15 mm |
| Width | 17.463 mm |
| Bearing Clearance | cn |
| Series | 15500 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 50100 N |
| Basic dynamic load, radial - Cr | 46000 N |
Show UNSPSC/ECL@SS
£ 42.89 excl. VAT
/ Each
£ 51.47 incl. VAT
- In stock: Next day delivery