Tapered roller bearing Timken LM718947, Outer diameter: 100.08 mm | Inner diameter: 91.973 mm | Width: 30 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:LM718947
Rubix:397A6740
Manufacturer :100115025
EAN:0053893669694




Technical specifications
| Inner diameter | 91.973 mm |
|---|---|
| Outer diameter | 100.08 mm |
| Width | 30 mm |
Product details : TIMKEN LM718947-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 154,4x154,4x39,1 mm |
|---|---|
| Package weight | 1094,1 g |
| Inner diameter | 91.973 mm |
| Outer diameter | 100.08 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Weight | 1.6 kg |
| Series | lm718900 |
| Cage | steel |
| Total bearing width | 30 mm |
| Basic static load, radial - C0r | 240000 N |
| Basic dynamic load, radial - Cr | 164000 N |
Show UNSPSC/ECL@SS
£ 398.91 excl. VAT
/ Each
£ 478.69 incl. VAT
- Usually arrives within 14 working days