Tapered Roller Bearing Cone
Inner diameter | 165.1 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 46,038x204,381x204,381 mm |
---|---|
Logistic Weight | 5330 g |
Packaged dimensions (D x W x H) | 260,35x260,35x50,8 mm |
Package weight | 5329,7 g |
Inner diameter | 165.1 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days