Tapered roller bearing Timken 33214-90KA4, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 41 mm
332 series tapered roller bearings
See technical informationReferences
Timken:33214-90KA4
Rubix:105A7923
Manufacturer :101752498



Product details : TIMKEN 33214-90KA4 TAPERED ROLLER BEARING
Mounted in pairs, in opposition, to resist axial thrusts in both directions. Separable bushings facilitate assembly.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 41 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 51.46 excl. VAT
/ Each
£ 61.75 incl. VAT
- Usually arrives within 14 working days
