Tapered roller bearing Timken 72200C, Outer diameter: 123.825 mm | Inner diameter: 50.8 mm | Width: 36.512 mm
Tapered Roller Bearings
See technical informationReferences
Timken:72200C
Rubix:105A2419
Manufacturer :100043180
EAN:0053893386591


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 123.825 mm |
| Width | 36.512 mm |
Product details : TIMKEN 72200C-70400 TAPERED ROLLER BEARING CONE
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 116x116x49 mm |
|---|---|
| Logistic Weight | 1290 g |
| Packaged dimensions (D x W x H) | 116,332x116,332x49,022 mm |
| Package weight | 1293,2 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 123.825 mm |
| Width | 36.512 mm |
| Bearing Clearance | cn |
| Series | 72000c |
Show UNSPSC/ECL@SS
£ 97.96 excl. VAT
/ Each
£ 117.55 incl. VAT
- Delivery usually within ( 7 ) days




