Tapered roller bearing NTN 4T-5583, Outer diameter: 94 mm | Inner diameter: 60.325 mm | Width: 43.764 mm
NTN - Tapered Roller Bearing - 4T-5583
See technical informationReferences
NTN:4T-5583
Rubix:204A7746
EAN:4547359541076




Technical specifications
| Inner diameter | 60.325 mm |
|---|---|
| Outer diameter | 94 mm |
| Width | 43.764 mm |
Product details : NTN 4T-5583 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 122,238x122,238x43,764 mm |
|---|---|
| Logistic Weight | 1656 g |
| Inner diameter | 60.325 mm |
| Outer diameter | 94 mm |
| Width | 43.764 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 283000 N |
| Basic dynamic load, radial - Cr | 194000 N |
Show UNSPSC/ECL@SS
£ 60.94 excl. VAT
/ Each
£ 73.13 incl. VAT
- Usually arrives within 14 working days