Tapered Roller Bearing Cup
Inner diameter | 64.473 mm |
---|---|
Outer diameter | 78 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 15,001x78,001x78,001 mm |
---|---|
Logistic Weight | 117 g |
Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
Package weight | 116,6 g |
Inner diameter | 64.473 mm |
Outer diameter | 78 mm |
Width | 15 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days