Tapered roller bearing NTN 4T-HM88547/HM88510, Outer diameter: 73.025 mm | Inner diameter: 33.338 mm | Width: 29.37 mm
NTN - Tapered Roller Bearing - 4T-HM88547/HM88510
See technical informationSee documentsReferences
NTN:4T-HM88547/HM88510
Rubix:204A8125
EAN:4547359476002




Technical specifications
| Inner diameter | 33.338 mm |
|---|---|
| Outer diameter | 73.025 mm |
| Width | 29.37 mm |
Documents
Product details : NTN 4T-HM88547/HM88510 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73,025x73,025x29,37 mm |
|---|---|
| Logistic Weight | 614 g |
| Inner diameter | 33.338 mm |
| Outer diameter | 73.025 mm |
| Width | 29.37 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 97000 N |
| Basic dynamic load, radial - Cr | 72000 N |
Show UNSPSC/ECL@SS
£ 21.63 excl. VAT
/ Each
£ 25.96 incl. VAT
- Delivery usually within ( 3 ) days