Tapered roller bearing FAG 31326-X-XL-DF-A160-200, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 144 mm


Tapered roller bearing set

References
fag:31326-X-XL-DF-A160-200
rubix:274A6523
manufacturer :0936238524080
ean:4054371683627
brand logo
brand logo
Technical specifications
Inner diameter130 mm
Outer diameter280 mm
Width144 mm
See all Specifications

Product details : FAG 31326-X-XL-DF-A160-200 TAPERED ROLLER BEARING SET


Tapered roller bearing set 313..-X-DF, X-arrangement

Technical specifications


Attributes
Inner diameter130 mm
Outer diameter280 mm
Width144 mm
Bearing ClearanceCN
Series313
CageSteel
Limit speed2650 rpm
StandardDIN 720
Basic static load, radial - C0r1590000 N
Basic dynamic load, radial - Cr1240000 N
Show UNSPSC/ECL@SS
£ 2,491.20 excl. VAT
/ Each
£ 2,989.44 incl. VAT
  • Usually arrives within 14 working days