Tapered roller bearing Timken 522A, Outer diameter: 100.038 mm | Inner diameter: 50 mm | Width: 31.75 mm
Single Row - Cup
See technical informationReferences
Timken:522A
Rubix:397A7121
Manufacturer :100029405
EAN:0053893049588






Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 100.038 mm |
| Width | 31.75 mm |
Product details : TIMKEN 522A-20024 TAPERED ROLLER BEARING CUP
With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
Strengths
Both rings should be replaced at the same time to maximize reliability and life
Applications
Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 116,0x116,0x39,7 mm |
|---|---|
| Package weight | 450,4 g |
| Inner diameter | 50 mm |
| Outer diameter | 100.038 mm |
| Width | 31.75 mm |
| Bearing Clearance | cn |
| Weight | 1.3 kg |
| Series | ts |
| Total bearing width | 39.688 mm |
| Basic static load, radial - C0r | 191000 N |
| Basic dynamic load, radial - Cr | 165000 N |
Show UNSPSC/ECL@SS
£ 751.55 excl. VAT
/ Each
£ 901.86 incl. VAT
- Usually arrives within 14 working days