Roller bearing Tapered radial Single row - metric standard
Inner diameter | 140 mm |
---|---|
Outer diameter | 190 mm |
Width | 34.22 mm |
Logistics dimensions (L x W x H) | 32x190x190 mm |
---|---|
Logistic Weight | 2532 g |
Inner diameter | 140 mm |
Outer diameter | 190 mm |
Width | 34.22 mm |
Bearing Clearance | CN |
Series | 329 |
Material | Bearing steel |
Reference speed | 2200 rpm |
Limit speed | 3000 rpm |
Basic static load, radial - C0r | 3900000 N |
Basic dynamic load, radial - Cr | 252000 N |
Usually arrives within 14 working days