Tapered roller bearing Timken 482/472A, Outer diameter: 120 mm | Inner diameter: 69.85 mm | Width: 29 mm
Timken Tapered Roller Bearing 485
See technical informationReferences
Timken:482/472A
Rubix:134A0342
EAN:0053893049496

Product details : TIMKEN 482-99402 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29,002x120x120 mm |
|---|---|
| Logistic Weight | 1276 g |
| Packaged dimensions (D x W x H) | 34,544x133,858x133,858 mm |
| Inner diameter | 69.85 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Series | 485 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 141.14 excl. VAT
/ Each
£ 169.37 incl. VAT
- Usually arrives within 14 working days
