Tapered roller bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 48,5x190x190 mm |
---|---|
Logistic Weight | 5300 g |
Inner diameter | 90 mm |
Outer diameter | 190 mm |
Width | 30 mm |
Bearing Clearance | cn |
Series | 313 |
Material | steel |
Cage | other |
Reference speed | 2850 rpm |
Limit speed | 3700 rpm |
Total bearing width | 46.5 mm |
Basic static load, radial - C0r | 325000 N |
Basic dynamic load, radial - Cr | 275000 N |
Usually arrives within 14 working days