Tapered roller bearing NTN 33116U, Outer diameter: 130 mm | Inner diameter: 80 mm | Width: 37 mm
NTN - Tapered Roller Bearing - 33112U
See technical informationReferences
NTN:33116U
Rubix:204A6830
EAN:4547359663648



Product details : NTN 33116U TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x37 mm |
|---|---|
| Logistic Weight | 1,88 g |
| Inner diameter | 80 mm |
| Outer diameter | 130 mm |
| Width | 37 mm |
| Bearing Clearance | cn |
| Series | 33100 |
| Material | steel |
| Cage | steel |
| Limit speed | 2700 rpm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 276000 N |
| Basic dynamic load, radial - Cr | 179000 N |
Show UNSPSC/ECL@SS
£ 75.74 excl. VAT
/ Each
£ 90.89 incl. VAT
- Delivery usually within ( 3 ) days
