Tapered Roller Bearing Cone
Inner diameter | 34.925 mm |
---|---|
Width | 29.901 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 29,901x64,445x64,445 mm |
---|---|
Logistic Weight | 650 g |
Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
Package weight | 650 g |
Inner diameter | 34.925 mm |
Width | 29.901 mm |
Bearing Clearance | cn |
Series | 435 |
Material | stamped steel (cage) |
Cage | steel |
Total bearing width | 29.901 mm |
Standard | iso |
Basic static load, radial - C0r | 144000 N |
Basic dynamic load, radial - Cr | 127000 N |
Usually arrives within 14 working days