Tapered roller bearing NTN 4T-623/612, Outer diameter: 120.65 mm | Inner diameter: 57.15 mm | Width: 41.275 mm
NTN - Tapered Roller Bearing - 4T-623/612
See technical informationReferences
NTN:4T-623/612
Rubix:204A7798
EAN:4547359670875




Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 120.65 mm |
| Width | 41.275 mm |
Product details : NTN 4T-623/612 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120,65x120,65x41,275 mm |
|---|---|
| Logistic Weight | 2134 g |
| Inner diameter | 57.15 mm |
| Outer diameter | 120.65 mm |
| Width | 41.275 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 213000 N |
| Basic dynamic load, radial - Cr | 172000 N |
Show UNSPSC/ECL@SS
£ 62.14 excl. VAT
/ Each
£ 74.57 incl. VAT
- Delivery usually within ( 3 ) days