Tapered roller bearing Timken 395TD, Outer diameter: 110 mm | Inner diameter: 64.971 mm | Width: 21.996 mm
Tapered Roller Double Row Cone
See technical informationReferences
Timken:395TD
Rubix:397A7552
Manufacturer :100028163
EAN:0053893027814







Technical specifications
| Inner diameter | 64.971 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 21.996 mm |
Product details : TIMKEN 395TD-20000 TAPERED ROLLER BEARING DOUBLE CONE
TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Strengths
Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit
Applications
Gear reduction units; Calendar rolls; Industrial machinery
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55,55x86,672x86,672 mm |
|---|---|
| Logistic Weight | 1409 g |
| Packaged dimensions (D x W x H) | 117,602x117,602x58,674 mm |
| Package weight | 1408,9 g |
| Inner diameter | 64.971 mm |
| Outer diameter | 110 mm |
| Width | 21.996 mm |
| Bearing Clearance | cn |
| Weight | 1.47 kg |
| Series | 395 |
| Material | steel |
| Cage | steel |
| Total bearing width | 52.385 mm |
| Standard | ABMA PRECISION CLASS 2 |
| Basic static load, radial - C0r | 125000 N |
| Basic dynamic load, radial - Cr | 172000 N |
Show UNSPSC/ECL@SS
£ 420.87 excl. VAT
/ Each
£ 505.04 incl. VAT
- Usually arrives within 14 working days