Single Row - Assembly
Inner diameter | 120.65 mm |
---|---|
Outer diameter | 160.338 mm |
Width | 21.433 mm |
Packaged dimensions (D x W x H) | 184,1x184,1x41,4 mm |
---|---|
Package weight | 1081,8 g |
Inner diameter | 120.65 mm |
Outer diameter | 160.338 mm |
Width | 21.433 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days