Tapered roller bearing Timken 30211, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 22.75 mm
302 series tapered roller bearings
See technical informationReferences
Timken:30211
Rubix:104A6268
EAN:0053893044989




Product details : TIMKEN 30211-9X025 TAPERED ROLLER BEARING
Mounted in pairs, in opposition, to resist axial thrusts in both directions. Separable bushings facilitate assembly.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 22.75 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 19.74 excl. VAT
/ Each
£ 23.69 incl. VAT
- In stock: Next day delivery
