Tapered roller bearing NTN 4T-623, Outer diameter: 84 mm | Inner diameter: 57.15 mm | Width: 41.275 mm
NTN - Tapered Roller Bearing - 4T-623
See technical informationReferences
NTN:4T-623
Rubix:204A7799
EAN:4547359570991




Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 84 mm |
| Width | 41.275 mm |
Product details : NTN 4T-623 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x115x41,275 mm |
|---|---|
| Logistic Weight | 1280 g |
| Inner diameter | 57.15 mm |
| Outer diameter | 84 mm |
| Width | 41.275 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 213000 N |
| Basic dynamic load, radial - Cr | 172000 N |
Show UNSPSC/ECL@SS
£ 38.46 excl. VAT
/ Each
£ 46.15 incl. VAT
- Usually arrives within 14 working days