Tapered roller bearing NTN 4T-592, Outer diameter: 152.4 mm | Inner diameter: 61.976 mm | Width: 30.162 mm
NTN - Tapered Roller Bearing - 4T-592
See technical informationSee documentsReferences
NTN:4T-592
Rubix:204A7777
EAN:4547359541441




Technical specifications
| Inner diameter | 61.976 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 30.162 mm |
Documents
Product details : NTN 4T-592 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 152,4x152,4x33,338 mm |
|---|---|
| Logistic Weight | 1162 g |
| Inner diameter | 61.976 mm |
| Outer diameter | 152.4 mm |
| Width | 30.162 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 50.38 excl. VAT
/ Each
£ 60.46 incl. VAT
- Usually arrives within 14 working days