Tapered Roller Bearing Double Cup Assembly
Inner diameter | 85.725 mm |
---|---|
Outer diameter | 136.525 mm |
Width | 69.85 mm |
Logistics dimensions (L x W x H) | 69,85x136,525x136,525 mm |
---|---|
Logistic Weight | 3120 g |
Packaged dimensions (D x W x H) | 88,9x139,7x139,7 mm |
Package weight | 3119,8 g |
Inner diameter | 85.725 mm |
Outer diameter | 136.525 mm |
Width | 69.85 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days