Tapered roller bearing NTN 4T-6386, Outer diameter: 135.755 mm | Inner diameter: 66.675 mm | Width: 56.007 mm
NTN - Tapered Roller Bearing - 4T-6386
See technical informationSee documentsReferences
NTN:4T-6386
Rubix:204A7809
EAN:4547359583915




Technical specifications
| Inner diameter | 66.675 mm |
|---|---|
| Outer diameter | 135.755 mm |
| Width | 56.007 mm |
Documents
Product details : NTN 4T-6386 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 135,755x135,755x56,007 mm |
|---|---|
| Logistic Weight | 2290 g |
| Inner diameter | 66.675 mm |
| Outer diameter | 135.755 mm |
| Width | 56.007 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 380000 N |
| Basic dynamic load, radial - Cr | 278000 N |
Show UNSPSC/ECL@SS
£ 76.96 excl. VAT
/ Each
£ 92.35 incl. VAT
- Usually arrives within 14 working days