Tapered roller bearing SKF L 44643/610/VU990, Outer diameter: 50.292 mm | Inner diameter: 25.4 mm | Width: 14.224 mm
Tapered Roller Bearing
See technical informationReferences
SKF:L 44643/610/VU990
Rubix:388A6430
EAN:7316577794635


Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 50.292 mm |
| Width | 14.224 mm |
Product details : SKF L 44643/610/VU990 TAPERED ROLLER BEARING
Single row tapered roller bearings, inch sizes, are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- Can be combined with cones from the same series
- Enable full interchangeability of cups
- Enable full interchangeability of cups
Technical specifications
Attributes
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 50.292 mm |
| Width | 14.224 mm |
| Bearing Clearance | cn |
| Weight | 0.129 kg |
| Series | l 44643/610 |
| Material | sheet metal (cage) |
| Cage | steel |
| Reference speed | 10000 rpm |
| Limit speed | 13000 rpm |
| Total bearing width | 14.224 mm |
| Basic static load, radial - C0r | 30000 N |
| Basic dynamic load, radial - Cr | 27800 N |
Show UNSPSC/ECL@SS
£ 19.63 excl. VAT
/ Each
£ 23.56 incl. VAT
- Delivery usually within ( 3 ) days