Tapered Roller Bearing Cup
Outer diameter | 152.4 mm |
---|---|
Width | 35.1 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 35,1x152,4x152,4 mm |
---|---|
Logistic Weight | 1525 g |
Packaged dimensions (D x W x H) | 160,782x160,782x49,53 mm |
Package weight | 1525,4 g |
Outer diameter | 152.4 mm |
Width | 35.1 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days