Double-Row Tapered Roller Bearing
Inner diameter | 254 mm |
---|---|
Outer diameter | 323.85 mm |
Width | 63.5 mm |
Logistics dimensions (L x W x H) | 63,5x323,85x323,85 mm |
---|---|
Logistic Weight | 11365 g |
Packaged dimensions (D x W x H) | 330,2x76,2x330,2 mm |
Inner diameter | 254 mm |
Outer diameter | 323.85 mm |
Width | 63.5 mm |
Usually arrives within 14 working days