Precision Tapered Roller Bearing Cone
Inner diameter | 85.001 mm |
---|---|
Outer diameter | 107.823 mm |
Width | 29 mm |
Logistics dimensions (L x W x H) | 29x107,823x107,823 mm |
---|---|
Logistic Weight | 845 g |
Packaged dimensions (D x W x H) | 33,274x131,826x131,826 mm |
Inner diameter | 85.001 mm |
Outer diameter | 107.823 mm |
Width | 29 mm |
Usually arrives within 14 working days