NTN - Tapered Roller Bearing - 4T-HM804849
Inner diameter | 48.412 mm |
---|---|
Outer diameter | 73.5 mm |
Width | 29.37 mm |
Logistics dimensions (L x W x H) | 95,25x95,25x29,37 mm |
---|---|
Logistic Weight | 611 g |
Inner diameter | 48.412 mm |
Outer diameter | 73.5 mm |
Width | 29.37 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 147000 N |
Basic dynamic load, radial - Cr | 19000 N |
Usually arrives within 14 working days