Tapered roller bearing Timken 74550-90225, Outer diameter: 215.9 mm | Inner diameter: 139.7 mm | Width: 106.363 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:74550-90225
Rubix:396A3185
EAN:0053893394688


Technical specifications
| Inner diameter | 139.7 mm |
|---|---|
| Outer diameter | 215.9 mm |
| Width | 106.363 mm |
Product details : TIMKEN 74550-90225 DOUBLE ROW TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 106,426x215,9x215,9 mm |
|---|---|
| Logistic Weight | 12635 g |
| Packaged dimensions (D x W x H) | 222,25x146,05x222,25 mm |
| Inner diameter | 139.7 mm |
| Outer diameter | 215.9 mm |
| Width | 106.363 mm |
| Bearing Clearance | cn |
| Weight | 12.473 kg |
| Series | 74000 |
| Total bearing width | 106.363 mm |
Show UNSPSC/ECL@SS
£ 2,122.73 excl. VAT
/ Each
£ 2,547.28 incl. VAT
- Usually arrives within 14 working days