Tapered roller bearing SKF LM 501349/314/Q, Outer diameter: 73.431 mm | Inner diameter: 41.275 mm | Width: 21.43 mm
Tapered Roller Bearing
See technical informationReferences
SKF:LM 501349/314/Q
Rubix:105A0075
Manufacturer :49118
EAN:7316570962635


Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 73.431 mm |
| Width | 21.43 mm |
Product details : SKF TAPERED ROLLER BEARING LM501349/314/Q
Single row tapered roller bearings, inch sizes, are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- Can be combined with cones from the same series
- Enable full interchangeability of cups
- Enable full interchangeability of cups
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21,43x73,43x73,43 mm |
|---|---|
| Logistic Weight | 330,6 g |
| Inner diameter | 41.275 mm |
| Outer diameter | 73.431 mm |
| Width | 21.43 mm |
| Bearing Clearance | cn |
| Series | lm |
| Material | sheet metal (cage) |
| Cage | steel |
| Reference speed | 6700 rpm |
| Limit speed | 10000 rpm |
| Total bearing width | 21.43 mm |
| Basic static load, radial - C0r | 68000 N |
| Basic dynamic load, radial - Cr | 55000 N |
Show UNSPSC/ECL@SS
£ 36.78 excl. VAT
/ Each
£ 44.14 incl. VAT
- Usually arrives within 14 working days