Tapered roller bearing Timken 33225-90091, Outer diameter: 117.475 mm | Inner diameter: 57.15 mm | Width: 66.802 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:33225-90091
Rubix:397A5499
Manufacturer :100051272
EAN:0053893261638


Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 117.475 mm |
| Width | 66.802 mm |
Product details : TIMKEN 33225-90091 TAPERED ROLLER BEARING
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66,802x117,602x117,602 mm |
|---|---|
| Logistic Weight | 3370 g |
| Package weight | 3369,7 g |
| Inner diameter | 57.15 mm |
| Outer diameter | 117.475 mm |
| Width | 66.802 mm |
| Bearing Clearance | cn |
| 127 mm | |
| 127 mm |
Show UNSPSC/ECL@SS
£ 635.60 excl. VAT
/ Each
£ 762.72 incl. VAT
- Usually arrives within 14 working days




