Tapered roller bearing Timken 2578, Outer diameter: 69.85 mm | Inner diameter: 28.575 mm | Width: 23.81 mm
Timken Tapered Roller Bearing 2500
See technical informationReferences
Timken:2578
Rubix:105A7714
Manufacturer :100072551
EAN:0053893117430


Technical specifications
| Inner diameter | 28.575 mm |
|---|---|
| Outer diameter | 69.85 mm |
| Width | 23.81 mm |
Product details : TIMKEN 2578-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
|---|---|
| Package weight | 288,9 g |
| Inner diameter | 28.575 mm |
| Outer diameter | 69.85 mm |
| Width | 23.81 mm |
| Bearing Clearance | cn |
| Series | 2500 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 63.93 excl. VAT
/ Each
£ 76.72 incl. VAT
- Usually arrives within 14 working days




