Tapered roller bearing SKF 25590/Q, Outer diameter: 70.31 mm | Inner diameter: 45618 mm | Width: 25.688 mm
Tapered Roller Bearing
See technical informationReferences
SKF:25590/Q
Rubix:229A3455
Manufacturer :81401
EAN:7316570647815


Technical specifications
| Inner diameter | 45618 mm |
|---|---|
| Outer diameter | 70.31 mm |
| Width | 25.688 mm |
Product details : SKF 25590/Q TAPERED ROLLER BEARING
Tapered roller bearing cones (inner ring with rollers and cage), inch sizes, are intended to be combined with cups (outer ring) from the same series. Together they create a complete bearing that accommodates combined radial and axial loads and provides low friction during operation. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- Can be combined with cups from the same series
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25,4x70,31x70,31 mm |
|---|---|
| Logistic Weight | 355 g |
| Inner diameter | 45618 mm |
| Outer diameter | 70.31 mm |
| Width | 25.688 mm |
| Bearing Clearance | cn |
| Reference speed | 0 rpm |
| Limit speed | 0 rpm |
| Total bearing width | 25.4 mm |
| Basic static load, radial - C0r | 10600 N |
| Basic dynamic load, radial - Cr | 80900 N |
Show UNSPSC/ECL@SS
£ 23.95 excl. VAT
/ Each
£ 28.74 incl. VAT
- Usually arrives within 14 working days