Tapered roller bearing Timken 26824, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 19.05 mm
Outer ring of a tapered roller bearing
See technical informationReferences
Timken:26824
Rubix:132A6564
Manufacturer :100014052
EAN:0053893224886

Product details : TIMKEN 26824-20024 TAPERED ROLLER BEARING CUP
With the ability to carry radial and axial loads, Timken® high-performance tapered roller bearings are designed to deliver maximum durability in the most compact installation spaces.
Timken tapered roller bearing outer ring (Single Cup) TS, Part 26824. With outside diameter 80 mm and 19.05 mm width for compact bearing applications.
Strengths
Both rings must be replaced at the same time to maximize reliability and service life.
Applications
Machine tool, Automotive
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
|---|---|
| Package weight | 182,8 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 19.05 mm |
| Bearing Clearance | cn |
| Weight | 0.5 kg |
| Series | 26800 |
| Reference speed | 20500 rpm |
| Limit speed | 24800 rpm |
| Total bearing width | 23.813 mm |
| Basic static load, radial - C0r | 91100 N |
| Basic dynamic load, radial - Cr | 23600 N |
Show UNSPSC/ECL@SS
£ 32.73 excl. VAT
/ Each
£ 39.28 incl. VAT
- Delivery usually within ( 7 ) days





