Tapered roller bearing Timken 420-902A1, Outer diameter: 88.501 mm | Inner diameter: 40 mm | Width: 63.602 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:420-902A1
Rubix:397A5058
EAN:0053893308586


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 88.501 mm |
| Width | 63.602 mm |
Product details : TIMKEN 420-902A1 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63,5x88,392x88,392 mm |
|---|---|
| Logistic Weight | 1746 g |
| Packaged dimensions (D x W x H) | 68,4276x106,3752x106,3752 mm |
| Inner diameter | 40 mm |
| Outer diameter | 88.501 mm |
| Width | 63.602 mm |
| Bearing Clearance | cn |
| Weight | 1.75 kg |
| Series | 2ts-im |
Show UNSPSC/ECL@SS
£ 571.99 excl. VAT
/ Each
£ 686.39 incl. VAT
- Usually arrives within 14 working days