Tapered roller bearing Timken 436, Inner diameter: 46.038 mm | Width: 29.9 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:436
Rubix:105A7564
Manufacturer :100040093
EAN:0053893032290


Technical specifications
| Inner diameter | 46.038 mm |
|---|---|
| Width | 29.9 mm |
| Bearing Clearance | cn |
Product details : TIMKEN 436-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
|---|---|
| Package weight | 527,1 g |
| Inner diameter | 46.038 mm |
| Width | 29.9 mm |
| Bearing Clearance | cn |
| Weight | 1.932 kg |
| Series | 435 |
| Total bearing width | 27.783 mm |
| Basic static load, radial - C0r | 144000 N |
| Basic dynamic load, radial - Cr | 127000 N |
Show UNSPSC/ECL@SS
£ 83.80 excl. VAT
/ Each
£ 100.56 incl. VAT
- Usually arrives within 14 working days




