Tapered roller bearing Timken H913849-90042, Outer diameter: 146.05 mm | Inner diameter: 69.85 mm | Width: 91.516 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:H913849-90042
Rubix:105A5687
Manufacturer :100060901
EAN:0053893707112







Technical specifications
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 146.05 mm |
| Width | 91.516 mm |
Product details : TIMKEN H913849-90042 TAPERED ROLLER BEARING ASSEMBLY
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 91,516x146,05x146,05 mm |
|---|---|
| Logistic Weight | 6180 g |
| Packaged dimensions (D x W x H) | 107,95x149,352x149,352 mm |
| Package weight | 6180,2 g |
| Inner diameter | 69.85 mm |
| Outer diameter | 146.05 mm |
| Width | 91.516 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,071.90 excl. VAT
/ Each
£ 1,286.28 incl. VAT
- Delivery usually within ( 7 ) days