Tapered roller bearing NSK 31313J, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 36 mm


Single row tapered roller bearings, NSK

References
nsk:31313J
rubix:104A0289
manufacturer :HR31313J 5
ean:00029176023125
brand logo
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter140 mm
Width36 mm
See all Specifications

Product details : NSK METRIC TAPER BEARING 31313J


NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.

Technical specifications


Attributes
Logistic Weight2410 g
Inner diameter65 mm
Outer diameter140 mm
Width36 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 66.46 excl. VAT
/ Each
£ 79.75 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories