Tapered roller bearing NTN 4T-78214, Outer diameter: 103.5 mm | Inner diameter: 53.975 mm | Width: 33.236 mm
NTN - Tapered Roller Bearing - 4T-78214
See technical informationSee documentsReferences
NTN:4T-78214
Rubix:204A7926
EAN:4547359664126




Technical specifications
| Inner diameter | 53.975 mm |
|---|---|
| Outer diameter | 103.5 mm |
| Width | 33.236 mm |
Documents
Product details : NTN 4T-78214 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 136,525x136,525x33,24 mm |
|---|---|
| Logistic Weight | 1855 g |
| Inner diameter | 53.975 mm |
| Outer diameter | 103.5 mm |
| Width | 33.236 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 212000 N |
| Basic dynamic load, radial - Cr | 171000 N |
Show UNSPSC/ECL@SS
£ 116.34 excl. VAT
/ Each
£ 139.61 incl. VAT
- Usually arrives within 14 working days