Precision Tapered Roller Bearing Cone
Inner diameter | 25.4 mm |
---|---|
Outer diameter | 37.846 mm |
Width | 14.26 mm |
Logistics dimensions (L x W x H) | 14,224x37,846x37,846 mm |
---|---|
Logistic Weight | 76 g |
Packaged dimensions (D x W x H) | 57,15x57,15x23,876 mm |
Package weight | 75,7 g |
Inner diameter | 25.4 mm |
Outer diameter | 37.846 mm |
Width | 14.26 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days