Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-L433749/L433710 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-L433749/L433710, Outer diameter: 215.9 mm | Inner diameter: 165.1 mm | Width: 26.195 mm
Tapered roller bearing NTN
References
ntn:
4T-L433749/L433710
rubix:
204A8290
ean:
3413521602726
Technical specifications
Inner diameter
165.1
mm
Outer diameter
215.9
mm
Width
26.195
mm
Product details
Technical specifications
Product details : NTN 4T-L433749/L433710 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
165.1
mm
Outer diameter
215.9
mm
Width
26.195
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
347.05
excl. VAT
/
Each
£
416.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 14137A/14276, Outer diameter: 69.01 mm | Inner diameter: 34.93 mm | Width: 19.85 mm
Tapered roller bearing Timken 25572/25520
Tapered roller bearing SKF 33209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 32 mm
Tapered roller bearing NTN 4T-1986/1922, Outer diameter: 57.15 mm | Inner diameter: 25.4 mm | Width: 19.845 mm
Tapered roller bearing FAG 32330-A, Outer diameter: 320 mm | Inner diameter: 150 mm | Width: 90 mm
Tapered roller bearing NTN 4T-LM11749/LM11710, Outer diameter: 39.878 mm | Inner diameter: 17.462 mm | Width: 13.843 mm
Tapered roller bearing NTN 4T-363, Outer diameter: 90 mm | Inner diameter: 62.738 mm | Width: 20 mm
Tapered roller bearing NTN 4T-683, Outer diameter: 133.5 mm | Inner diameter: 95.25 mm | Width: 41.275 mm
Tapered roller bearing SKF 33207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 28 mm
Tapered roller bearing SKF 32928, Outer diameter: 190 mm | Inner diameter: 140 mm | Width: 34.22 mm
Tapered roller bearing Timken H239649/H239610, Outer diameter: 319.964 mm | Inner diameter: 187.325 mm | Width: 88.9 mm
Tapered roller bearing Timken 645/632, Outer diameter: 136.525 mm | Inner diameter: 71.438 mm | Width: 41.275 mm
Tapered roller bearing NTN 4T-JLM704649/JLM704610PK, Outer diameter: 84 mm | Inner diameter: 50 mm | Width: 22 mm
Tapered roller bearing NTN 4T-4335, Outer diameter: 90.488 mm | Inner diameter: 42.07 mm | Width: 33.338 mm
Tapered roller bearing NTN 4T-72487, Outer diameter: 123.825 mm | Inner diameter: 117.225 mm | Width: 25.4 mm