Tapered Roller Double Row Cone
Inner diameter | 127 mm |
---|---|
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 76,2x155,194x155,194 mm |
---|---|
Logistic Weight | 3908 g |
Packaged dimensions (D x W x H) | 174,752x174,752x77,724 mm |
Package weight | 3908,2 g |
Inner diameter | 127 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days