Tapered roller bearing NTN 4T-792, Outer diameter: 206.375 mm | Inner diameter: 199.78 mm | Width: 34.925 mm
NTN - Tapered Roller Bearing - 4T-792
See technical informationReferences
NTN:4T-792
Rubix:204A7938
EAN:4547359589658




Technical specifications
| Inner diameter | 199.78 mm |
|---|---|
| Outer diameter | 206.375 mm |
| Width | 34.925 mm |
Product details : NTN 4T-792 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 206,375x206,375x34,925 mm |
|---|---|
| Logistic Weight | 2010 g |
| Inner diameter | 199.78 mm |
| Outer diameter | 206.375 mm |
| Width | 34.925 mm |
| Bearing Clearance | cn |
| Series | trbinch |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 89.45 excl. VAT
/ Each
£ 107.34 incl. VAT
- Usually arrives within 14 working days